Shop CONDOR

Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, Spanish, 447X79, PK5

  • Mfr # 447X79
  • Zoro # G5893918

product price: 
$
10.29
/pk of 5, $2.06/ea
Sold in multiples of 2 pks for $20.58

Key Features

Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
447X79
Zoro #
G5893918
UPC #
00194484151379
Country of Origin
United States
Item
Safety Sign
Header
Warning/Advertencia
Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Header Background Color
Black, Orange
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Header
Warning/Advertencia
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend
Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Metal Detectable
No
Corrosion Resistant
No
Sign Header Background Color
Black, Orange
State Specific Sign
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign
Shell Material
Vinyl
Traction Material
Vinyl

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Biohazard Authorized Personnel Only/Peligro Biologico Solamente Personal Autorizado, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.