Shop CONDOR

Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, Spanish, 470F40, PK5

  • Mfr # 470F40
  • Zoro # G5615972

product price: 
$
10.59
/pk of 5, $2.12/ea
Sold in multiples of 2 pks for $21.18

Key Features

Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470F40
Zoro #
G5615972
UPC #
00194484093211
Country of Origin
United States
Item
Safety Sign
Header
Caution/Precaucion
Legend
Chemical Storage Area/Area De Sustancias Quimicas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.1200
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Legend
Chemical Storage Area/Area De Sustancias Quimicas
Adhesive Type
Acrylic
Sign Header Background Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header
Caution/Precaucion
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.02 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area/Area De Sustancias Quimicas, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.