Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, Spanish, 474V13, PK5

  • Mfr # 474V13

  • Zoro # G5772389


product price:  $10.29
/pk 5, $2.06/ea
Sold in multiples of 2 for $20.58

Key Features

Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
474V13
Zoro #
G5772389
UPC #
00194484174781
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT SMOKE IN THIS AREA/PROHIBIDO FUMAR EN ESTE AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Sign Header
Notice/Aviso
Glow In The Dark
No
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
State Specific Sign
No
Material Properties
Flexible
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Mirror Print
No
Sign Header Text Color
White
Protective Coating
No Protective Coating
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Legend
Do Not Smoke In This Area/Prohibido Fumar En Este Area
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Smoke In This Area/Prohibido Fumar En Este Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products