Zoro Homepage

Safety Sign, 3 1/2 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 470C78

  • Zoro # G5546447


product price: $5.49
/ea
Sold in multiples of 3 for $16.47

Key Features

Sign Material
Polyethylene
Legend
Sprinkler Valve Do Not Close Unless Authorized
Width
10 in
Thickness
0.055 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C78
Zoro #
G5546447
UPC #
00194484092405
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
3 1/2 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Sprinkler Valve Do Not Close Unless Authorized
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
NFPA Standard
NFPA 13
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Format
Other Format
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Legend
Sprinkler Valve Do Not Close Unless Authorized
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Sign Header
No Header
ANSI 969 Compliant
No
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve Do Not Close Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.