Safety Sign, 3 1/2 in Height, 10 in Width, Vinyl, Vertical Rectangle, Spanish
Mfr # 452A70
Zoro # G5861517
product price: $2.59
/eaSold in multiples of 6 for $15.54
Key Features
Header
Caution
Legend
Cuidado Rayos-X Este Equipo Produce Rayos X Al Activarse
Width
10 in
Height
3 1/2 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
452A70
Zoro #
G5861517
UPC #
00194484156176
Country of Origin
United States
Dimensions
Width
10 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Cuidado Rayos-X Este Equipo Produce Rayos X Al Activarse, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.