Safety Sign, 3 1/2 in Height, 3 1/2 in Width, Vinyl, Diamond, Spanish

  • Mfr # 469U91

  • Zoro # G5569319


product price: $2.15
/ea

Key Features

Header
No Header
Legend
EXTINGUISHER MISSING EXT. #
Width
3 1/2 in
Height
3 1/2 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469U91
Zoro #
G5569319
UPC #
00194484085605
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
EXTINGUISHER MISSING EXT. #
Sign Shape
Diamond
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Legend Pictogram Description
Fire Extinguisher
Legend Pictogram ID
PFXG-136
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 10
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Legend Background Color
Red, White
Sign Legend
Extinguisher Missing Ext. #
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Chemical Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Adhesive Type
Acrylic
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Material Properties
Flexible
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Diamond, Number of Printed Sides 1, Spanish, Sign Legend Extinguisher Missing Ext. #, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.