Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465J02

  • Mfr # 465J02

  • Zoro # G5175672


product price:  $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Danger
Legend
Do Not Enter. Permit-Required Confined Space.
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465J02
Zoro #
G5175672
UPC #
00194484006112
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter. Permit-Required Confined Space.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 (c)(2)
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Properties
Flexible
Graffiti Resistant
No
Mirror Print
No
Legend Pictogram ID
PADM-09
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Legend
Do Not Enter. Permit-Required Confined Space.
ANSI Standards
ANSI Z535
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 (c)(2)
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Legend Pictogram Description
Not Allowed
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Header Pictogram ID
PPIC-61
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter. Permit-Required Confined Space., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products