Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465U34

  • Mfr # 465U34

  • Zoro # G5580458


product price:  $2.19
/ea

Key Features

Header
Caution
Legend
Gloves Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U34
Zoro #
G5580458
UPC #
00194484056872
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.138(a)
Sign Legend Color
Black
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Write on Surface
No
Sign Header Background Color
Black
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Legend Background Color
Yellow
Sign Legend
Gloves Required
Adhesive Type
Acrylic
Metal Detectable
No
State Specific Sign
No
Adhesive Style
Permanent
Chemical Resistant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Corrosion Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.138(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.