Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465V40

  • Mfr # 465V40

  • Zoro # G5551283


product price: $2.19
/ea

Key Features

Header
Caution
Legend
Sharp Objects Gloves Required
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465V40
Zoro #
G5551283
UPC #
00194484057794
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Sharp Objects Gloves Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
Sharp Objects Gloves Required
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Header Style
Text
Anti-Slip Surface
No
Mirror Print
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sharp Objects Gloves Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.