Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465Y52

  • Mfr # 465Y52

  • Zoro # G5169768


product price:  $2.39
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y52
Zoro #
G5169768
UPC #
00194484007638
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Material Properties
Flexible
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend
Hearing Protection Required
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.