Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465Z11

  • Mfr # 465Z11

  • Zoro # G5239497


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Hearing Protection Required For Prolonged Exposure In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Z11
Zoro #
G5239497
UPC #
00194484007775
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required For Prolonged Exposure In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Write on Surface
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Hearing Protection Required For Prolonged Exposure In This Area
Includes Mounting Hardware
No
Chemical Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Number of Printed Sides
1
State Specific Sign
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Metal Detectable
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required For Prolonged Exposure In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products