Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465Z60

  • Mfr # 465Z60

  • Zoro # G5199658


product price:  $2.19
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required In This Area
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Z60
Zoro #
G5199658
UPC #
00194484007850
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Legend
Hearing Protection Required In This Area.
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
Black
Graffiti Resistant
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Ear Protection
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Chemical Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Write on Surface
No
Legend Pictogram ID
PPEQ-907
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products