Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 466A28

  • Mfr # 466A28

  • Zoro # G5814903


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
High Noise Area Wear Hearing Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466A28
Zoro #
G5814903
UPC #
00194484201357
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
High Noise Area Wear Hearing Protection
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
High Noise Area Wear Hearing Protection
State Specific Sign
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PPEQ-907
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Write on Surface
No
Chemical Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Sign Header Background Color
Black
Sign Header
Caution
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Metal Detectable
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Legend Pictogram Description
Ear Protection
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Wear Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.