Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 466L40

  • Mfr # 466L40

  • Zoro # G5790458


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Hard Hats Required In This Area
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L40
Zoro #
G5790458
UPC #
00194484203948
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hats Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
Sign Legend
Hard Hats Required In This Area
State Specific Sign
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Sign Mounting Location
Wall
Sign Header
Caution
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Black
Adhesive Type
Acrylic
Chemical Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI 969 Compliant
No
Graffiti Resistant
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products