Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 467Y12

  • Mfr # 467Y12

  • Zoro # G5632328


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Respirators Must Be Worn In This Area
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467Y12
Zoro #
G5632328
UPC #
00194484065874
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Respirators Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend
Respirators Must Be Worn In This Area
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Adhesive Style
Permanent
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header
Caution
Anti-Slip Surface
No
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.