Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 468M62

  • Mfr # 468M62

  • Zoro # G5637891


product price:  $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Caution
Legend
Eye And Ear Protection Required In This Area
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468M62
Zoro #
G5637891
UPC #
00194484071448
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Legend Pictogram ID
PPEQ-103, PPEQ-907
Legend Pictogram Description
Ear Protection, Eye Protection
Material Properties
Flexible
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Write on Surface
No
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-55
Metal Detectable
No
Mirror Print
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Eye And Ear Protection Required In This Area.
Adhesive Type
Acrylic
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Ear Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.