Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 468M90

  • Mfr # 468M90

  • Zoro # G5605037


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468M90
Zoro #
G5605037
UPC #
00194484071721
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Style
Symbol and Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Header Pictogram ID
PPIC-55
Protective Coating
No Protective Coating
Sign Header Text Color
Black
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Legend Pictogram Description
Gloves
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Yellow
Mirror Print
No
Chemical Resistant
No
Sign Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals.
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Legend Pictogram ID
PPEQ-204
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Sign Legend Background Color
White
Write on Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products