Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 468P44

  • Mfr # 468P44
  • Zoro # G5603427
product price: 
$
2.19
/ea

Key Features

Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468P44
Zoro #
G5603427
UPC #
00194484073244
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
PPE Required Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Chemical Resistant
No
Write on Surface
No
Number of Printed Sides
1
Legend Pictogram ID
PPEQ-931, PPEQ-932, PPEQ-956
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Mirror Print
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Ppe Required Safety Glasses Hearing Protection Safety Shoes
Sign Mounting Location
Wall
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Anti-Slip Surface
No
Graffiti Resistant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Material Properties
Flexible
ANSI 969 Compliant
No
Product Type
Safety Sign

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products