Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 468P69

  • Mfr # 468P69

  • Zoro # G5608878


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468P69
Zoro #
G5608878
UPC #
00194484073497
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Wear Hard Hats Eye Protection and Ear Protection Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Write on Surface
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Black
Sign Legend
Wear Hard Hats Eye Protection And Ear Protection Beyond This Point
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Hard Hats Eye Protection And Ear Protection Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.