Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English

  • Mfr # 469P39

  • Zoro # G5530170


product price: $2.09
/ea
Sold in multiples of 7 for $14.63

Key Features

Header
Caution
Legend
Watch Your Step. Falls Can Result In Injury.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469P39
Zoro #
G5530170
UPC #
00194484084356
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Step. Falls Can Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Sign Header Background Color
Yellow
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend
Watch Your Step. Falls Can Result In Injury.
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Graffiti Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Legend Pictogram ID
PSTF-23
Adhesive Style
Permanent
Write on Surface
No
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Fall Hazard
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step. Falls Can Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.