Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 470L14

  • Mfr # 470L14

  • Zoro # G5822262


product price: $3.29
/ea

Key Features

Header
Danger
Legend
Diesel Fuel. Flammable.
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470L14
Zoro #
G5822262
UPC #
00194484162627
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Diesel Fuel. Flammable.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
ANSI Compliant
Yes
Header Background Color
Black, Red
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Header Pictogram ID
PPIC-61
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-36
Sign Legend
Diesel Fuel. Flammable.
Mirror Print
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Includes Mounting Hardware
No
Sign Header Background Color
Red
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Metal Detectable
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Material Properties
Flexible
Protective Coating
No Protective Coating
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
Flammable, Fire
Sign Header
Danger
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Fuel. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.