Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472J79

  • Mfr # 472J79

  • Zoro # G5235577


product price: $2.19
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J79
Zoro #
G5235577
UPC #
00194484020354
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Yellow
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header Text Color
Black
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Legend
Authorized Personnel Only.
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Write on Surface
No
Sign Header
Caution
Protective Coating
No Protective Coating
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.