Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472K09

  • Mfr # 472K09

  • Zoro # G5247039


product price: $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Caution
Legend
Do Not Enter.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K09
Zoro #
G5247039
UPC #
00194484020484
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Text Color
Black
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Sign Legend
Do Not Enter.
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Write on Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.