Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472L12

  • Mfr # 472L12

  • Zoro # G5276673


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Restricted Area
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L12
Zoro #
G5276673
UPC #
00194484021016
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Restricted Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend
Restricted Area
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Black
Chemical Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Header
Caution
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.