Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 472L40

  • Mfr # 472L40

  • Zoro # G5842809


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Unauthorized Personnel Keep Out
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472L40
Zoro #
G5842809
UPC #
00194484167943
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header Background Color
Black
Adhesive Style
Permanent
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Legend
Unauthorized Personnel Keep Out
Write on Surface
No
Sign Header
Caution
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
Chemical Resistant
No
Mirror Print
No
Protective Coating
No Protective Coating
State Specific Sign
No
Adhesive Type
Acrylic
Metal Detectable
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.