Shop CONDOR

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475L49

  • Mfr # 475L49
  • Zoro # G5614021

product price: 
$
2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Attach Grounding Cables
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475L49
Zoro #
G5614021
UPC #
00194484139902
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Attach Grounding Cables
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Metal Detectable
No
Sign Header Text Color
Black
Sign Header Style
Symbol and Text
Sign Header
Caution
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header Background Color
Yellow
State Specific Sign
No
Mirror Print
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
No
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Write on Surface
No
Anti-Slip Surface
No
Sign Legend
Attach Grounding Cables.
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(a), OSHA 29 CFR 1926.962(f)(1)
Material Properties
Flexible
Product Type
Safety Sign

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Attach Grounding Cables., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.