Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475L83

  • Mfr # 475L83

  • Zoro # G5576151


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475L83
Zoro #
G5576151
UPC #
00194484140243
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Prevent Static Spark Discharge Use Grounding Devices
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Blue
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Sign Legend Text Color
Black, Blue
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
White
Graffiti Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Glow In The Dark
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Legend
Prevent Static Spark Discharge. Use Grounding Devices.
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Mirror Print
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Static Spark Discharge. Use Grounding Devices., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.