Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475N27

  • Mfr # 475N27

  • Zoro # G5206411


product price:  $2.19
/ea

Key Features

Header
Caution
Legend
Keep Electric Panel Area Clear
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475N27
Zoro #
G5206411
UPC #
00194484047955
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Electric Panel Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header
Caution
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
NEC Standard
NEC 110.26
Sign Mounting Location
Wall
Adhesive Style
Permanent
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Sign Legend
Keep Electric Panel Area Clear
Sign Header Text Color
Yellow
Material Properties
Flexible
Corrosion Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Header Style
Text
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Electric Panel Area Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.