Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 476A70

  • Mfr # 476A70

  • Zoro # G5852800


product price: $2.09
/ea
Sold in multiples of 7 for $14.63

Key Features

Header
Danger
Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A70
Zoro #
G5852800
UPC #
00194484184582
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Red
Chemical Resistant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death.
Metal Detectable
No
Mirror Print
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Materials. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.