Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 476C65

  • Mfr # 476C65

  • Zoro # G5815901


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Danger
Legend
Liquid Petroleum Gas
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C65
Zoro #
G5815901
UPC #
00194484185480
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Liquid Petroleum Gas
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header
Danger
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend
Liquid Petroleum Gas
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Petroleum Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.