Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 477D74

  • Mfr # 477D74

  • Zoro # G5897013


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
RAIL CAR WHEELS MUST BE CHOCKED
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D74
Zoro #
G5897013
UPC #
00194484194567
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
RAIL CAR WHEELS MUST BE CHOCKED
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Header Background Color
Black
Sign Header Style
Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Material Properties
Flexible
Sign Legend Background Color
Yellow
Protective Coating
No Protective Coating
State Specific Sign
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Rail Car Wheels Must Be Chocked
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Metal Detectable
No
Corrosion Resistant
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Header
Caution
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Rail Car Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.