Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 478Y94

  • Mfr # 478Y94

  • Zoro # G5845003


product price:  $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Caution
Legend
DO NOT WEAR LOOSE CLOTHING WHILE OPERATING THIS MACHINE
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y94
Zoro #
G5845003
UPC #
00194484225537
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WEAR LOOSE CLOTHING WHILE OPERATING THIS MACHINE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend
Do Not Wear Loose Clothing While Operating This Machine
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Header Style
Text
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132, OSHA 29 CFR 1926.28
Number of Printed Sides
1
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Adhesive Type
Acrylic
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Loose Clothing While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products