Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 479A90

  • Mfr # 479A90

  • Zoro # G5821982


product price: $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Caution
Legend
THIS MOTOR STARTS BY REMOTE CONTROL
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A90
Zoro #
G5821982
UPC #
00194484227302
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS MOTOR STARTS BY REMOTE CONTROL
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
No
Sign Legend
This Motor Starts By Remote Control
Protective Coating
No Protective Coating
Sign Legend Style
Text
Write on Surface
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header
Caution
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Number of Printed Sides
1
Chemical Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Motor Starts By Remote Control, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.