Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 479K71

  • Mfr # 479K71

  • Zoro # G5795559


product price:  $2.19
/ea

Key Features

Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479K71
Zoro #
G5795559
UPC #
00194484233402
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)
Header Background Color
Red
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
State Specific Sign
No
Legend Pictogram ID
PPEQ-506
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Protective Coating
No Protective Coating
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001(j)(5), OSHA 29 CFR 1926.1101(k)(8)
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Legend Pictogram Description
Gas Mask
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Legend
Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard.
Mirror Print
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Header Pictogram ID
PPIC-61
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header Background Color
Red
Metal Detectable
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Contains Asbestos Fibers. Avoid Creating Dust. Cancer And Lung Disease Hazard., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.