Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 479N89

  • Mfr # 479N89

  • Zoro # G5866697


product price:  $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Caution
Legend
High Voltage Do Not Enter This Enclosure
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479N89
Zoro #
G5866697
UPC #
00194484235659
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
High Voltage Do Not Enter This Enclosure
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header Style
Text
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend
High Voltage Do Not Enter This Enclosure
Graffiti Resistant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Number of Printed Sides
1
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Do Not Enter This Enclosure, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.