Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 486D46

  • Mfr # 486D46

  • Zoro # G6289138


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D46
Zoro #
G6289138
UPC #
00194484286514
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.502(d)
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Sign Header Style
Text
Average Outdoor Durability
2 yr
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.