Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 486D54

  • Mfr # 486D54

  • Zoro # G6308589


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D54
Zoro #
G6308589
UPC #
00194484286590
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Anyone Entering Tanks Must Wear Safety Belts
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1208, OSHA 29 CFR 1926.502(d)
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Background Color
Black
Chemical Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header Text Color
Yellow
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Caution
Sign Legend
Anyone Entering Tanks Must Wear Safety Belts
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.140(a), OSHA 29 CFR 1926.502(d), OSHA 29 CFR 1910.146, OSHA 29 CFR 1926.1208
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Entering Tanks Must Wear Safety Belts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.