Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 486T37

  • Mfr # 486T37

  • Zoro # G6256439


product price:  $2.15
/ea
Sold in multiples of 7 for $15.05

Key Features

Header
Caution
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE THIS EQUIPMENT
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T37
Zoro #
G6256439
UPC #
00194484292119
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE THIS EQUIPMENT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Type
Acrylic
State Specific Sign
No
Material Properties
Flexible
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header
Caution
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Legend
Only Authorized Personnel Allowed To Operate This Equipment
Graffiti Resistant
No
Sign Header Text Color
Yellow
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Only Authorized Personnel Allowed To Operate This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products