Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, Spanish

  • Mfr # 470A54

  • Zoro # G5570579


product price: $10.29
/pk 5, $2.06/ea

Key Features

Sign Material
Vinyl
Legend
Fire Extinguisher Remove Pin And Squeeze Trigger/Extintor Remueva El Seguro Y Apriete El Disparador
Width
5 in
Thickness
0.02 in
Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A54
Zoro #
G5570579
UPC #
00194484091170
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.02 in
Height
3 1/2 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Fire Extinguisher Remove Pin And Squeeze Trigger/Extintor Remueva El Seguro Y Apriete El Disparador
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
No
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
State Specific Sign
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
NFPA Standard
NFPA 10
Protective Coating
No Protective Coating
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Header
No Header
Sign Legend
Fire Extinguisher Remove Pin And Squeeze Trigger/Extintor Remueva El Seguro Y Apriete El Disparador
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher Remove Pin And Squeeze Trigger/Extintor Remueva El Seguro Y Apriete El Disparador, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.