This item is Discontinued.

Condor Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English 56LP81

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # 56LP81
  • Zoro # G1897877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LP81
Zoro #
G1897877
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend
No Trespassing No Cameras No Drones W/Symbol Area Under Surveilance Violators Will Be Prosecuted!
Adhesive Style
Permanent
Material Properties
Flexible
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Sign Legend Text Color
Black, Red
Chemical Resistant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Glow In The Dark
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing No Cameras No Drones W/Symbol Area Under Surveilance Violators Will Be Prosecuted!, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.