This item is Discontinued.

Condor Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English 56LR02

Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (Discontinued)

  • Mfr # 56LR02
  • Zoro # G1897840
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LR02
Zoro #
G1897840
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Green, Red, White
Chemical Resistant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
No Header
Material Properties
Flexible
Graffiti Resistant
No
Number of Printed Sides
1
Mirror Print
No
Sign Legend Text Color
Black, White
Sign Format
Other Format
Sign Legend Style
Text
Sign Legend
No Smoking Electronic Cigarettes Allowed W/Symbol
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Electronic Cigarettes Allowed W/Symbol, Sign Legend Background Color Green, Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.