Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3-1/2" Wx14" H, 0.010" Thick

  • Mfr # 465N86

  • Zoro # G5077523


product price: $21.29
/ea

Key Features

Sign Material
Glow Vinyl
Legend
Fire Alarm
Width
10 in
Thickness
0.01 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N86
Zoro #
G5077523
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.01 in
Height
14 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
ANSI Compliant
Yes
Legend Color
White
Legend/Background Color
Red/White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Average Outdoor Durability
3 yr
Legend Pictogram ID
PARW-112
ANSI 969 Compliant
No
Sign Legend
Fire Alarm
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Glow In The Dark
Yes
Sign Legend Background Color
Red, White
Maximum Service Temperature
175 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header
No Header
Legend Pictogram Description
Down Arrow
Adhesive Style
Permanent
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.