Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 3-1/2" Wx14" H, 0.070" Thick

  • Mfr # 465N88

  • Zoro # G5636403


product price: $27.89
/ea

Key Features

Sign Material
Polyethylene
Legend
Fire Alarm
Width
10 in
Thickness
0.07 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N88
Zoro #
G5636403
UPC #
00194484054441
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.07 in
Height
14 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend/Background Color
Red/White
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Application Temperature
-50 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
190 Degrees F
Sign Legend Style
Symbol and Text
Sign Format
Other Format
Minimum Service Temperature
-50 Degrees F
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend Background Color
Red, White
Chemical Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
Sign Legend
Fire Alarm
Material Properties
Rigid
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.