Zoro Homepage

Safety Sign, 36" W, 24" H, 0.004" Thickness, 466V90

  • Mfr # 466V90

  • Zoro # G5780183


product price: $27.59
/ea

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466V90
Zoro #
G5780183
UPC #
00194484205010
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Average Outdoor Durability
2 yr
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Safety Glasses Must Be Worn In This Area
Metal Detectable
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Header Background Color
Black
Graffiti Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.