Zoro Homepage

Safety Sign, 36" W, 24" H, 0.055" Thickness, 465Y97

  • Mfr # 465Y97

  • Zoro # G5373650


product price: $37.09
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required Beyond This Point
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y97
Zoro #
G5373650
UPC #
00194484060008
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Hearing Protection Required Beyond This Point
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.