This item is Discontinued.

Condor Danger, BLASTING KEEP AWAY, 36 in W x 24 in H, Horizontal Rectangle, Polyethylene, 476J29 476J29

This item is Discontinued.

Condor

Danger, BLASTING KEEP AWAY, 36 in W x 24 in H, Horizontal Rectangle, Polyethylene, 476J29 (Discontinued)

Mfr # 476J29
Zoro # G5125668
UPC # 00194484048501
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
476J29
Zoro #
G5125668
UPC #
00194484048501
Country of Origin
United States

Dimensions

Height
24 in
Width
36 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
BLASTING KEEP AWAY
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Header
Danger
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.900(k)(3)(i)
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Header Background Color
Black, Red, White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.900(k)(3)(i)
Includes Mounting Hardware
No
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend
Blasting Keep Away
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Blasting Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.