Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 36" Wx24" H, 0.004" Thickness, 479P78

  • Mfr # 479P78

  • Zoro # G5794883


product price: $27.59
/ea

Key Features

Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479P78
Zoro #
G5794883
UPC #
00194484236328
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Write on Surface
No
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header
Danger
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Metal Detectable
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
Sign Legend
High Voltage
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.