Safety Sign, 36" Wx24" H, 0.055" Thickness, 479T74

  • Mfr # 479T74

  • Zoro # G5836457


product price: $37.15
/ea

Key Features

Header
Danger
Legend
High Voltage Keep Out
Height
24 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479T74
Zoro #
G5836457
UPC #
00194484238070
Country of Origin
United States

Dimensions

Width
36 in
Height
24 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
High Voltage Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
High Voltage Keep Out
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.