Zoro Homepage

Safety Sign, 3"W, 3-1/2"H, 0.020" Thick, PK5

  • Mfr # 475U40

  • Zoro # G5551198


product price: $9.49
/pk 5, $1.90/ea

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475U40
Zoro #
G5551198
UPC #
00194484142353
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
State Specific Sign
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Number of Printed Sides
1
Sign Header Background Color
Orange
Adhesive Style
Permanent
Chemical Resistant
No
Graffiti Resistant
No
Sign Header
Warning
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend
Electrical Hazard. Authorized Personnel Only.
Protective Coating
No Protective Coating
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Hazard. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.