Safety Sign, 4 in H, 2 7/8 in W, Vinyl, Vertical Rectangle, English, 475U59, PK25

  • Mfr # 475U59

  • Zoro # G5880721


product price:  $11.99
/pk 25, $0.48/ea
Sold in multiples of 2 for $23.98

Key Features

Header
No Header
Legend
Cancer Hazard
Width
2 7/8 in
Height
4 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475U59
Zoro #
G5880721
UPC #
00194484179106
Country of Origin
United States

Dimensions

Width
2 7/8 in
Height
4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Cancer Hazard
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910 Subpart Z, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926 Subpart D, Z
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
Cancer Hazard
Write on Surface
No
Graffiti Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Format
Other Format
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910 Subpart Z, OSHA 29 CFR 1926 Subpart D, Z
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Cancer Hazard, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.